

€12.07/ pieceexcl. VAT
€14.60incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 5880 N |
Static load rating | 5970 N |