

€13.00/ pieceexcl. VAT
€15.73incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 6 mm |
Outer Diameter | 16 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 7680 N |
Static load rating | 8210 N |