

€40.74/ pieceexcl. VAT
€49.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 58000 N |
Static load rating | 125000 N |