IKO

IKO Needle roller bearing with ribs with inner ring TAFI 405530

  • ERIKS:13181778
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€37.18/ pieceexcl. VAT

€44.99incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAFI
Inner Diameter
40 mm
Outer Diameter
55 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
44600 N
Static load rating
95800 N