IKO

IKO Needle roller bearing with ribs with inner ring TAFI 385330

  • ERIKS:13181776
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€35.08/ pieceexcl. VAT

€42.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAFI
Inner Diameter
38 mm
Outer Diameter
53 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
43800 N
Static load rating
92600 N