

€25.30/ pieceexcl. VAT
€30.61incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 29400 N |
Static load rating | 54100 N |