IKO

IKO Needle roller bearing with ribs with inner ring TAFI 284220

  • ERIKS:13181767
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€21.50/ pieceexcl. VAT

€26.02incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAFI
Inner Diameter
28 mm
Outer Diameter
42 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
25700 N
Static load rating
42200 N