

€20.05/ pieceexcl. VAT
€24.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 22 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 20600 N |
Static load rating | 33800 N |