

€24.88/ pieceexcl. VAT
€30.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 12.7 mm |
Outer Diameter | 31.75 mm |
Width | 25.65 mm |
Model | with inner ring |
With sealing | No |