

€163.24/ pieceexcl. VAT
€197.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 69.85 mm |
Outer Diameter | 107.95 mm |
Width | 51.05 mm |
Model | with inner ring |
With sealing | No |