

€104.44/ pieceexcl. VAT
€126.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 57.15 mm |
Outer Diameter | 88.9 mm |
Width | 44.7 mm |
Model | with inner ring |
With sealing | No |