

€46.10/ pieceexcl. VAT
€55.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 41.275 mm |
Outer Diameter | 65.088 mm |
Width | 32 mm |
Model | with inner ring |
With sealing | No |