IKO

IKO Needle roller bearing with ribs with inner ring BRI 223520

  • ERIKS:13181397
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€38.99/ pieceexcl. VAT

€47.18incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BRI
Inner Diameter
34.925 mm
Outer Diameter
55.562 mm
Width
32 mm
Model
with inner ring
With sealing
No