

€35.49/ pieceexcl. VAT
€42.94incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 28.575 mm |
Outer Diameter | 47.625 mm |
Width | 32 mm |
Model | with inner ring |
With sealing | No |