

€33.04/ pieceexcl. VAT
€39.98incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 25.4 mm |
Outer Diameter | 44.45 mm |
Width | 25.65 mm |
Model | with inner ring |
With sealing | No |