

€32.52/ pieceexcl. VAT
€39.35incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 22.225 mm |
Outer Diameter | 41.275 mm |
Width | 32 mm |
Model | with inner ring |
With sealing | No |