

€25.41/ pieceexcl. VAT
€30.75incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 19.05 mm |
Outer Diameter | 38.1 mm |
Width | 19.3 mm |
Model | with inner ring |
With sealing | No |