IKO

IKO Needle roller bearing with ribs with inner ring BRI 102216

  • ERIKS:13181385
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€25.17/ pieceexcl. VAT

€30.46incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BRI
Inner Diameter
15.875 mm
Outer Diameter
34.925 mm
Width
25.65 mm
Model
with inner ring
With sealing
No