

€24.18/ pieceexcl. VAT
€29.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 15.875 mm |
Outer Diameter | 34.925 mm |
Width | 19.3 mm |
Model | with inner ring |
With sealing | No |