

€158.40/ pieceexcl. VAT
€191.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NBX..Z |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 60 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |