IKO

IKO Needle roller/axial cylindrical roller bearing without inner ring Single direction With cover NBX2530Z

  • ERIKS:13180655
Image 1
Combined Type Needle Roller Bearing. A radial needle roller bearing without an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads. Fitted with a dust cover.
Save to list

€103.90/ pieceexcl. VAT

€125.72incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NBX..Z
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
42 mm
Variant
Single direction
Model
without inner ring
With cover
Yes