IKO

IKO Needle roller/axial cylindrical roller bearing without inner ring Single direction NBX5035

  • ERIKS:13180664
Image 1
Combined Type Needle Roller Bearing. A radial needle roller bearing without an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads.
Save to list

€167.67/ pieceexcl. VAT

€202.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NBX
Inner Diameter
50 mm
Outer Diameter
62 mm
Width
70 mm
Variant
Single direction
Model
without inner ring
With cover
No