

€147.22/ pieceexcl. VAT
€178.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NBX |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 65 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |