

€86.55/ pieceexcl. VAT
€104.73incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NBX |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 42 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |