

€184.22/ pieceexcl. VAT
€222.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NBXI..Z |
Inner Diameter | 40 mm |
Outer Diameter | 58 mm |
Width | 65 mm |
Variant | Single direction |
Model | with inner ring |
With cover | Yes |