

€123.21/ pieceexcl. VAT
€149.08incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NBXI |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 52 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |