IKO

IKO Needle roller/axial cylindrical roller bearing with inner ring Single direction NBXI1425

  • ERIKS:13180670
Image 1
Combined Type Needle Roller Bearing. A radial needle roller bearing with an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads.
Save to list

€53.49/ pieceexcl. VAT

€64.72incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NBXI
Inner Diameter
14 mm
Outer Diameter
26 mm
Width
30 mm
Variant
Single direction
Model
with inner ring
With cover
No