IKO

IKO Needle roller/axial cylindrical roller bearing with inner ring Single direction NBXI1223

  • ERIKS:13180668
Image 1
Combined Type Needle Roller Bearing. A radial needle roller bearing with an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads.
Save to list

€49.83/ pieceexcl. VAT

€60.29incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NBXI
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
28 mm
Variant
Single direction
Model
with inner ring
With cover
No