IKO

IKO Miniature stud type cam follower Cylindrical Full Complement Needle Roller With sealing CFS3FV

  • ERIKS:13179861
Image 1
Stainless Steel Miniature Type Cam Follower. A full complement of thin needle rollers with a hexagon hole in the stud head.
Save to list

€84.10/ pieceexcl. VAT

€101.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFS..FV
Roller diameter
6 mm
Roller width
4 mm
Roller length
11.5 mm
Stud diameter
3 mm
Thread Size
M 3x0.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller