IKO

IKO Miniature stud type cam follower Cylindrical Full Complement Needle Roller With sealing CFS2FV

  • ERIKS:13179856
Image 1
Save to list

€92.67/ pieceexcl. VAT

€112.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFS..FV
Roller diameter
4.5 mm
Roller width
2.5 mm
Roller length
8.5 mm
Stud diameter
2 mm
Thread Size
M 2x0.4
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller