IKO

IKO Miniature stud type cam follower Cylindrical Full Complement Needle Roller CFS6V

  • ERIKS:12719913
Image 1
Miniature Type Cam Follower. A full complement of thin needle rollers with a hexagon hole in the stud head.
Save to list

€40.57/ pieceexcl. VAT

€49.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFS..V
Roller diameter
12 mm
Roller width
7 mm
Roller length
21.5 mm
Stud diameter
6 mm
Thread Size
M 6x1
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller