

€44.65/ pieceexcl. VAT
€54.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CFS..V |
Roller diameter | 10 mm |
Roller width | 6 mm |
Roller length | 18 mm |
Stud diameter | 5 mm |
Thread Size | M 5x0.8 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |