IKO

IKO Miniature stud type cam follower Cylindrical Caged Needle Roller With sealing CFS5FW

  • ERIKS:13179874
Image 1
Save to list

€68.95/ pieceexcl. VAT

€83.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFS..FW
Roller diameter
10 mm
Roller width
6 mm
Roller length
19 mm
Stud diameter
5 mm
Thread Size
M 5x0.8
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller