IKO

IKO Miniature stud type cam follower Cylindrical Caged Needle Roller With sealing CFS4F

  • ERIKS:13179866
Image 1
Stainless Steel Miniature Type Cam Follower. Caged thin needle rollers with a screwdriver slot in the stud head.
Save to list

€69.54/ pieceexcl. VAT

€84.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFS..F
Roller diameter
8 mm
Roller width
5 mm
Roller length
15 mm
Stud diameter
4 mm
Thread Size
M 4x0.7
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller