

€92.67/ pieceexcl. VAT
€112.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CFS..F |
Roller diameter | 4.5 mm |
Roller width | 2.5 mm |
Roller length | 8.5 mm |
Stud diameter | 2 mm |
Thread Size | M 2x0.4 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |