IKO

IKO Miniature stud type cam follower Cylindrical Caged Needle Roller With sealing CF-SFU8

  • ERIKS:13179890
Image 1
Easy Mounting Stud Type Cam Follower. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF-SFU
Roller diameter
19 mm
Roller width
11 mm
Roller length
32 mm
Stud diameter
8 mm
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller