

€46.15/ pieceexcl. VAT
€55.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF-SFU |
Roller diameter | 35 mm |
Roller width | 18 mm |
Roller length | 44.5 mm |
Stud diameter | 16 mm |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |