IKO

IKO Miniature stud type cam follower Cylindrical Caged Needle Roller With sealing CF-SFU10

  • ERIKS:13179881
Image 1
Easy Mounting Stud Type Cam Follower. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€32.64/ pieceexcl. VAT

€39.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF-SFU
Roller diameter
22 mm
Roller width
12 mm
Roller length
33 mm
Stud diameter
10 mm
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller