IKO

IKO Linear ball bushing Open With sealing LME6090125UUOP

  • ERIKS:13178485
Image 1
Save to list

€445.24/ pieceexcl. VAT

€538.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
60 mm
Outer Diameter
90 mm
Length
125 mm
Model
Open