IKO

IKO Linear ball bushing Open With sealing LME5075100UUOP

  • ERIKS:13178475
Image 1
Save to list

€317.98/ pieceexcl. VAT

€384.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
50 mm
Outer Diameter
75 mm
Length
100 mm
Model
Open