IKO

IKO Linear ball bushing Open With sealing LME254058NUUOP

  • ERIKS:13178446
Image 1
Save to list

€69.63/ pieceexcl. VAT

€84.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
58 mm
Model
Open