IKO

IKO Linear ball bushing Open With sealing LME122232NUUOP

  • ERIKS:13178409
Image 1
Save to list

€32.23/ pieceexcl. VAT

€39.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Open