IKO

IKO Linear ball bushing Open With sealing LM6090110UUOP

  • ERIKS:13178337
Image 1
Save to list

€580.31/ pieceexcl. VAT

€702.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
60 mm
Outer Diameter
90 mm
Length
110 mm
Model
Open