IKO

IKO Linear ball bushing Open With sealing LM5080100NUUOP

  • ERIKS:13178325
Image 1
Save to list

€248.84/ pieceexcl. VAT

€301.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
50 mm
Outer Diameter
80 mm
Length
100 mm
Model
Open