IKO

IKO Linear ball bushing Open With sealing LM355270NUUOP

  • ERIKS:13178301
Image 1
Save to list

€122.84/ pieceexcl. VAT

€148.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
35 mm
Outer Diameter
52 mm
Length
70 mm
Model
Open