IKO

IKO Linear ball bushing Open With sealing LM162837NUUOP

  • ERIKS:13178254
Image 1
Save to list

€38.11/ pieceexcl. VAT

€46.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
16 mm
Outer Diameter
28 mm
Length
37 mm
Model
Open