IKO

IKO Linear ball bushing Open With sealing LM122130UUOP

  • ERIKS:13178231
Image 1
Save to list

€57.41/ pieceexcl. VAT

€69.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
12 mm
Outer Diameter
21 mm
Length
30 mm
Model
Open