IKO

IKO Linear ball bushing Open LM6090110OP

  • ERIKS:13178334
Image 1
Save to list

€509.48/ pieceexcl. VAT

€616.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
60 mm
Outer Diameter
90 mm
Length
110 mm
Model
Open