IKO

IKO Linear ball bushing Open LM5080100OP

  • ERIKS:13178326
Image 1
Save to list

€346.74/ pieceexcl. VAT

€419.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
50 mm
Outer Diameter
80 mm
Length
100 mm
Model
Open