IKO

IKO Linear ball bushing Open LM406080NOP

  • ERIKS:13178310
Image 1
Save to list

€145.72/ pieceexcl. VAT

€176.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
40 mm
Outer Diameter
60 mm
Length
80 mm
Model
Open